Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5276467353 Multi-Pocket Bag Filter Serva-Pak 24"W x 26"H x 24"D - Pkg Qty 4
See all 458 items in product family

Purolator® 5276467353 Multi-Pocket Bag Filter Serva-Pak 24"W x 26"H x 24"D - Pkg Qty 4

Item #: WBB433961

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 4

Price: $127.80
Product Information
Product Q&A
Purolator® 5276467353 Multi-Pocket Bag Filter Serva-Pak 24"W x 26"H x 24"D

The SERVA-Pak is an extended surface high capacity air filter composed of individual dust holding pockets assembled in a metal support frame. Available in a variety of filter efficiencies, sizes and capacities, the SERVA-Pak allows maximum performance in given applications and is adaptable to a variety of frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES26
    • NOMINAL DEPTH INCHES24
    • MANUFACTURER'S PART NUMBERSP5006 24X24X26
    • WEIGHT LBS19.8
    • AVERAGE ARRESTANCE PERCENT96
    • AVERAGE EFFICIENCY PERCENT45-50
    • MERV10
    • NUMBER OF POCKETS6
    • STYLE50 Percent Series
    • PACKAGE QUANTITY4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.