Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5256944736 Paf11 Replacement Filter 12"W x 20"H x 2"D - Pkg Qty 12
See all 51 items in product family

Purolator® 5256944736 Paf11 Replacement Filter 12"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB218987

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 12

Price: $78.00
Product Information
Customer Review
Product Q&A
Purolator® 5256944736 Paf11 Replacement Filter 12"W x 20"H x 2"D

The Purolator PAF 11 filter is a medium efficiency, self-supported, extended surface, pleated air filter. Specifically manufactured for system applications requiring high efficiency, nonshedding filtration media. Effective in single filter applications or as improved pre-filter substitutes for disposables, permanent metal filters or media pad/frame filters.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES12
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES2
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERPAF11-2002
    • THICKNESS INCHES2
    • WIDTH INCHES13-1/2
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES19-1/2
    • AVERAGE ARRESTANCE PERCENT95 Percent
    • AVERAGE EFFICIENCY PERCENT30 - 40 Percent
    • MERV11
    • PACKAGE QUANTITY12
    • NOMINAL WIDTH INCHES RANGE1-12"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • UNITS PER PACK12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!