Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5257500002 Paf11 Replacement Filter 16"W x 20"H x 4"D - Pkg Qty 6
See all 51 items in product family

Purolator® 5257500002 Paf11 Replacement Filter 16"W x 20"H x 4"D - Pkg Qty 6

Item #: WBB218948

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 6

Price: $75.00
Product Information
Customer Review
Product Q&A
Purolator® 5257500002 Paf11 Replacement Filter 16"W x 20"H x 4"D

The Purolator PAF 11 filter is a medium efficiency, self-supported, extended surface, pleated air filter. Specifically manufactured for system applications requiring high efficiency, nonshedding filtration media. Effective in single filter applications or as improved pre-filter substitutes for disposables, permanent metal filters or media pad/frame filters.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES20
    • NOMINAL DEPTH INCHES4
    • LENGTH INCHES20
    • MANUFACTURER'S PART NUMBERPAF11-6004
    • THICKNESS INCHES4
    • WIDTH INCHES15-3/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES19-3/8
    • AVERAGE ARRESTANCE PERCENT95 Percent
    • AVERAGE EFFICIENCY PERCENT30 - 40 Percent
    • MERV11
    • PACKAGE QUANTITY6
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.219.143:25