Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 810105 Permalast Pad 24"W x 24"H x 1"D - Pkg Qty 24
See all 23 items in product family

Purolator® 810105 Permalast Pad 24"W x 24"H x 1"D - Pkg Qty 24

Item #: WBB219074

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.50 each

Sold in packages of 24

Price: $132.00
Product Information
Customer Review
Product Q&A
Purolator® 810105 Permalast Pad 24"W x 24"H x 1"D

This 16"W x 16"H filter is made using extra heavy weight polyester fibers bonded into a tough, durable air filter media. Fibers are formed into a high loft, interlocking mat. Inherent rigidity eliminates need for external support, yet flexible enough for easy installation in tight spaces. Can be easily vacuumed or rinsed off with water and re-installed for low maintenance and cost effectiveness. UL listed.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES24
    • NOMINAL HEIGHT INCHES24
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES24
    • MANUFACTURER'S PART NUMBERPERMALAST PAD P105 24X24X1
    • THICKNESS INCHES1
    • WIDTH INCHES24
    • DEPTH INCHES1
    • HEIGHT INCHES24
    • WEIGHT LBS24.744
    • AVERAGE ARRESTANCE PERCENT55 - 60 Percent
    • AVERAGE EFFICIENCY PERCENTLess Than 20 Percent
    • MERV3
    • PACKAGE QUANTITY24
    • NOMINAL WIDTH INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • UNITS PER PACK24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!