Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 32 items in product family

Purolator® Permalast Pad - 30'L x 48" W x 1" D

Item #: WBB219317

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Product Q&A
Purolator® Permalast® Pad - 1" - 30' Roll

This 48"W x 30'H filter is made using extra heavy weight polyester fibers bonded into a tough, durable air filter media. Fibers are formed into a high loft, interlocking mat. Inherent rigidity eliminates need for external support, yet flexible enough for easy installation in tight spaces. Can be easily vacuumed or rinsed off with water and re-installed for low maintenance and cost effectiveness. UL listed.

Product Specifications

  • BRANDPurolator
  • WIDTH INCHES48
  • DEPTH INCHES1
  • THICKNESS INCHES1
  • NOMINAL WIDTH INCHES48
  • NOMINAL DEPTH INCHES1
  • NOMINAL HEIGHT INCHES30
  • LENGTH FEET30
  • AVERAGE ARRESTANCE PERCENT55 - 60%
  • AVERAGE EFFICIENCY PERCENTLess Than 20%
  • MERVBelow 4
  • PACKAGE QUANTITY1
  • MANUFACTURER'S PART NUMBERP148
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.