Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® PuroClip - HFFC-AC12
See all 10 items in product family

Purolator® PuroClip - HFFC-AC12

Item #: WBB219302

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.73
Product Information
Customer Review
Product Q&A
Purolator® PuroClip - HFFC-AC12

Purolator clips are used to attach a prefilter to the face of a rigid box filter.

Product Specifications

    • BRANDPurolator
    • MANUFACTURER'S PART NUMBERHFFC-AC12
    • PACKAGE QUANTITY1
    • UNITS PER PACK1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:66