Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5265180881 Purogreen Filter 14"W x 14"H x 1"D - Pkg Qty 12
See all 59 items in product family

Purolator® 5265180881 Purogreen Filter 14"W x 14"H x 1"D - Pkg Qty 12

Item #: WBB218885

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.50 each

Sold in packages of 12

Price: $90.00
Product Information
Customer Review
Product Q&A
Purolator® 5265180881 Purogreen Filter 14"W x 14"H x 1"D

Purogreen 13 filters can be used in almost any building where better indoor air quality is desired such as existing commercial properties, universities, school systems and government institutions.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES14
    • NOMINAL HEIGHT INCHES14
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES14
    • MANUFACTURER'S PART NUMBERPR13-STD1
    • THICKNESS INCHES1
    • WIDTH INCHES14-1/2
    • DEPTH INCHES3/4
    • HEIGHT INCHES13-3/4
    • AVERAGE ARRESTANCE PERCENT99 Percent
    • AVERAGE EFFICIENCY PERCENT70 - 80 Percent
    • MERV13
    • PACKAGE QUANTITY12
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL WIDTH INCHES RANGE13-24"
    • UNITS PER PACK12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:66