Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5360563228 Extended Surface Pleated Cartridge Filter Serva-Cell 16"W x 16"H x 4"D - Pkg Qty 3
See all 97 items in product family

Purolator® 5360563228 Extended Surface Pleated Cartridge Filter Serva-Cell 16"W x 16"H x 4"D - Pkg Qty 3

Item #: WBB431812

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$71.95 each

Sold in packages of 3

Price: $215.85
Product Information
Customer Review
Product Q&A
Purolator® 5360563228 Extended Surface Pleated Cartridge Filter Serva-Cell 16"W x 16"H x 4"D

The high performance and low cost of these mini-pleated filters makes it an excellent choice for installation in healthcare, commercial, pharmaceutical, educational, industrial plants, and manufacturing applications. Their box filter eliminates the need for retainers and special external wire media supports. A high surface area to depth ratio provides the maximum effective filter media in areas of minimum in-line duct space.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES16
    • NOMINAL HEIGHT INCHES16
    • NOMINAL DEPTH INCHES4
    • MANUFACTURER'S PART NUMBERSLMP485 16X16X4 GL
    • WEIGHT LBS2.166
    • MERV12
    • PACKAGE QUANTITY3
    • UNITS PER PACK3
    • NOMINAL HEIGHT INCHES RANGE13-24"
    • NOMINAL DEPTH INCHES RANGE1-6"
    • NOMINAL WIDTH INCHES RANGE13-24"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.194.161:21