Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purolator® 5039793112 Synthetic Disposable Filter 10"W x 10"H x 1"D - Pkg Qty 12
See all 44 items in product family

Purolator® 5039793112 Synthetic Disposable Filter 10"W x 10"H x 1"D - Pkg Qty 12

Item #: WBB219437

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.56 each

Sold in packages of 12

Price: $18.72
Product Information
Customer Review
Product Q&A
Purolator® 5039793112 Synthetic Disposable Filter 10"W x 10"H x 1"D

Made with a polyester media for efficiency and long lasting durability. Ideal for situations where synthetic media products are required. Frame made using post consumer materials. Pinch frame interior clinches fiberglass media into place to eliminate weak corners and air bypass. Notched exterior frame allows easy installation. Monobond one-piece frame sealed to media under heat and pressure. High tensile strength binder increases seal integrity and withstands varying temperatures and humidity levels. Synthetic media made of polyester filters bonded in an interlocking pattern of tiny lint and dust traps. Class 2 UL listed. Package quantity is 12.

Product Specifications

    • BRANDPurolator
    • NOMINAL WIDTH INCHES10
    • NOMINAL HEIGHT INCHES10
    • NOMINAL DEPTH INCHES1
    • LENGTH INCHES10
    • MANUFACTURER'S PART NUMBERP312-STD1
    • THICKNESS INCHES1
    • WIDTH INCHES13-7/8
    • DEPTH INCHES7/8
    • HEIGHT INCHES9-7/8
    • AVERAGE ARRESTANCE PERCENT60 - 80 Percent
    • AVERAGE EFFICIENCY PERCENTLess Than 20 Percent
    • MERV3
    • PACKAGE QUANTITY12
    • NOMINAL DEPTH INCHES RANGE1-6"
    • UNITS PER PACK12
    • NOMINAL HEIGHT INCHES RANGE1-12"
    • NOMINAL WIDTH INCHES RANGE1-12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!