Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Purolator (5,067)
Remove
Synthetic Disposable Filter - 24"L x 14"W x 1" Thick
Remove

      Items
Synthetic Disposable Filter - 24"L x 14"W x 1" Thick Synthetic Disposable Filter - 24"L x 14"W x 1" Thick


Synthetic Disposable Filter - 24"L x 14"W x 1" Thick
Synthetic Disposable Filter - 24"L x 14"W x 1" Thick
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB219359
Price: $1.85 ea.
(Sold in pkg of 12, $22.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Synthetic Disposable Filter - 24"L x 14"W x 1" Thick

Made with a polyester media for efficiency and long lasting durability. Ideal for situations where synthetic media products are required. Frame made using post consumer materials. Pinch frame interior clinches fiberglass media into place to eliminate weak corners and air bypass. Notched exterior frame allows easy installation. Monobond one-piece frame sealed to media under heat and pressure. High tensile strength binder increases seal integrity and withstands varying temperatures and humidity levels. Synthetic media made of polyester filters bonded in an interlocking pattern of tiny lint and dust traps. Class 2 UL listed. Package quantity is 12.

Product Specifications
BRAND Purolator
LENGTH INCHES 24
WIDTH INCHES 13-7/8
DEPTH INCHES 7/8
HEIGHT INCHES 23-3/4
THICKNESS INCHES 1
NOMINAL WIDTH INCHES 14
NOMINAL DEPTH INCHES 1
NOMINAL HEIGHT INCHES 24
AVERAGE ARRESTANCE PERCENT 60 - 80%
AVERAGE EFFICIENCY PERCENT Less Than 20%
MERV Below 4
PACKAGE QUANTITY 12
MANUFACTURERS PART NUMBER P312-STD1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)