Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,168 Items)
Sub Category
Purolator (5,066)
Remove
Purolator® 65 Series Standard MERV 11 Aero Cell - 20" x 24" x 6"
Remove

      Items
Purolator® 65 Series Standard MERV 11 Aero Cell - 20" x 24" x 6" Purolator® 65 Series Standard MERV 11 Aero Cell - 20" x 24" x 6"


Purolator® 65 Series Standard MERV 11 Aero Cell - 20" x 24" x 6"
Email This Page Printer Friendly Version
Purolator® 65 Series Standard MERV 11 Aero Cell - 20" x 24" x 6"
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB227577
Price: $51.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purolator® MERV 11 Aero Cell - 20 x 24 x 6

The AERO-Cell is a rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. Its box filter construction eliminates the need for retainer and special external wire media supports. The perimeter frame is constructed of high strength, corrosion resistant galvanized steel. Beverage board die cut faceplates are bonded to both the air entry and exit sides to maintain filter integrity. Each AERO-Cell utilizes a high-density filter media composed of ultra-fine glass fibers laminated to reinforced, high strength nylon backing. UL Class 2. 20" x 24" x 6" nominal dimensions. 19-3/8" x 23-3/8" x 5-7/8" actual dimensions.

Product Specifications
BRAND Purolator
WIDTH INCHES 19-3/8
DEPTH INCHES 5-7/8
HEIGHT INCHES 23-3/8
NOMINAL WIDTH INCHES 20
NOMINAL DEPTH INCHES 6
NOMINAL HEIGHT INCHES 24
CFM CAPACITY 500 FPM 850
RESIST IN. W.G. 500 FPM 0.4
MERV 11
TYPE Standard
STYLE 65% Series
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER AC60-0406


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator® Hi-E® 40 Pleated Filter 24" x 24" x 2"

Purolator® Hi-E® 40 Pleated Filter 24" x 24" x 2"

From $4.80
More Info
Add to Cart
Purolator® SERVA-CELL® Sl2VS95, Rigid Box Filter, 24" x 24" x 12" Plastic

Purolator® SERVA-CELL® Sl2VS95, Rigid Box Filter, 24" x 24" x 12" Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)