Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Purolator (5,067)
Remove
Particle Board Ultra-Cell - 24 x 24 x 12
Remove

      Items
Particle Board Ultra-Cell - 24 x 24 x 12 Particle Board Ultra-Cell - 24 x 24 x 12


Particle Board Ultra-Cell - 24 x 24 x 12
Particle Board Ultra-Cell - 24 x 24 x 12
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB227693
Price: $229.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purolator® Ultra-Cell Filter - 24 x 24 x 12

The Ultra-Cell is an aluminum separator style High Efficiency Particulate Air (HEPA) filter, with efficiencies ranging from 95% to 99.99% on .3 micron. Ultra-Cell filters are available in multiple constructions for gasket seal, fluid seal, high capacity, and high temperature applications. Frame material options include fire-retardant and non-fire-retardant particleboard, fire-retardant and non-fire-retardant plywood, 304 stainless steel and 16 gauge galvanized steel. The Ultra-Cell line compliments the Purolator housings. 24" x 24" x 12" nominal dimensions. 24" x 24" x 5-7/8" actual dimensions. Above MERV 16.

Product Specifications
BRAND Purolator
WIDTH INCHES 24
DEPTH INCHES 5-7/8
HEIGHT INCHES 24
NOMINAL WIDTH INCHES 24
NOMINAL DEPTH INCHES 12
NOMINAL HEIGHT INCHES 24
CONSTRUCTION Non-Fire Retardant Particle Board
CFM CAPACITY 300 FPM 250 FPM 1250
CFM CAPACITY 500 FPM 2000
RESIST IN. W.G. 300 FPM 0.77
RESIST IN. W.G. 500 FPM 1.35
MERV Above 16
TYPE Standard
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER UCNPB97-24024012-XBU-GND-00-00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Purolator Hi-E 40 Standard Capacity Filter 24x24x2

Purolator Hi-E 40 Standard Capacity Filter 24x24x2

From $4.80
More Info
Add to Cart
Sl2vs95 24 X 24 X 12 Plastic

Sl2vs95 24 X 24 X 12 Plastic

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)