Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Filters


(7,169 Items)
Sub Category
Filtration Mfg (1,094)
Remove
Charcoal Pleated Filter , 4"W x 12"H x 24"D
Remove

      Items
Charcoal Pleated Filter , 4"W x 12"H x 24"D Charcoal Pleated Filter , 4"W x 12"H x 24"D


Charcoal Pleated Filter , 4"W x 12"H x 24"D
Charcoal Pleated Filter , 4"W x 12"H x 24"D
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB768310
Price: $15.00 ea.
(Sold in pkg of 12, $180.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Charcoal Pleated Filter, 12"W X 24"H X 4"D

Environet Odor Sanitizer pleated panel filters are designed for the removal of fumes, odors and pollutants. This is accomplished through fine carbon powder which is bonded to a lofted polyester media. This media is pleated in order to increase the amount of carbon available in a panel filter. This creates millions of square feet of adsorption surface area to trap noxious gases. Odor Sanitizer filters fit into existing filter housings so fume and odor control is available without costly retro-fitting or expensive housings and fans.

Frame constructed of moisture resistant, double wall beverage board. Media is 100% synthetic carbon bonded, continuously bonded to a 30 gauge galvanized, corrosion resistant, expanded metal support grid.

Product Specifications
BRAND Filtration Manufacturing, Inc.
NOMINAL WIDTH INCHES 4
NOMINAL DEPTH INCHES 24
NOMINAL HEIGHT INCHES 12
ACTUAL WIDTH INCHES 3-1/2
ACTUAL DEPTH INCHES 23-3/8
ACTUAL HEIGHT INCHES 11-3/8
ACTUAL WEIGHT LBS 1.92
CONSTRUCTION Synthetic Carbon
MERV 8
MEDIA TYPE Carbon Bonded Synthetic Media
OVERALL TYPE Charcoal Pleated
PACKAGE QUANTITY 12
UL CLASS Class II
MANUFACTURERS PART NUMBER 02OS-12244


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Liquid Bag Filter, Polyester Felt, 4-1/8"Dia. x 14"L, 25 Micron, Standard Steel Ring

Liquid Bag Filter, Polyester Felt, 4-1/8"Dia. x 14"L, 25 Micron, Standard Steel Ring

From $1.86
More Info
Add to Cart
Pleated Filter,  MERV 11, 2"W x 12"H x 24"D

Pleated Filter, MERV 11, 2"W x 12"H x 24"D

From $5.20
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)