Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirFoxx 1 hp Utility Blower

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

AirFoxx 1 hp Utility Blower

Item #: WB269243

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.99 Save up to 26%
Price: $ 169.99
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
AIRFOXX® 1HP UTILITY BLOWER
AirFoxx® Multipurpose Utility Blower Delivers A Direct High-Velocity Air Stream For Cooling, Ventilating And Drying.

Utility blower is perfect for area cooling, carpet drying, wall drying, flood restoration and inflating applications. Made using impact resistant roto-molded polyethylene plastic housing. Floor dryers offer 2-position air flow for upright and downward circulation. Heavy duty 1HP motor offers quiet operation with up to 980 CFM. Protective safety grill enclosed motor and metal fan blades. Includes 25’L power cord. 115V. 1 Year Limited Warranty.

Product Specifications

    • COLOR FINISHBlack/Yellow
    • ASSEMBLYAssembled
    • BRANDAirFoxx
    • CFM980
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONUtility Blower
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBERAB1000a
    • POWER9.0 amp
    • POWER CORD LENGTH25 Ft.
    • TYPE1 Speed/2 Drying Position
    • VOLTAGE115
    • WEIGHT LBS24.5
    • SOUND RATING55 dB
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!