Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Floor Dryers, Blowers (83)
Remove
Air Foxx 3/4 hp 3 Speed Floor Dryer
Remove

      Items
Air Foxx 3/4 hp 3 Speed Floor Dryer Air Foxx 3/4 hp 3 Speed Floor Dryer


Air Foxx 3/4 hp 3 Speed Floor Dryer
Air Foxx 3/4 hp 3 Speed Floor Dryer Air Foxx 3/4 hp 3 Speed Floor Dryer Air Foxx 3/4 hp 3 Speed Floor Dryer  
see additional photos
Air Foxx 3/4 hp 3 Speed Floor Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB269241
Price: $219.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

AIR FOXX® AIR MOVERS & FLOOR DRYERS
Floor Dryer with 3/4HP Motor
Air Foxx® air movers & dryers are ideal for construction sites, warehouses, worksites, workshops and more. These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 3-speed fan control and 3-position air flow for ground, 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Protective safety grill enclosed motor and metal fan blades. Includes 25’L power cord. 120V. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Air Foxx
CFM 3450
CONSTRUCTION Polyethylene
DESCRIPTION Air Mover/Dryer
HORSEPOWER 3/4
MANUFACTURERS PART NUMBER AM3450a
POWER 9.8 amp
POWER CORD LENGTH 25 Ft.
TYPE 3 Speed/3 Drying Position
VOLTAGE 120
WEIGHT LBS 37.0
SOUND RATING 50 dB


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Traffic Cone Non-Reflective, 1850

Traffic Cone Non-Reflective, 1850

From $6.99
select
Qty: Add to Cart
Minicade Barricade Sign Stand 36" H With 2 Panels No Sheeting

Minicade Barricade Sign Stand 36" H With 2 Panels No Sheeting

From $27.50
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)