Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,194 Items)
Sub Category
Floor Dryers, Blowers (83)
Remove
Powr-Flite® 1/3 Hp Floor Dryer
Remove

      Items
Powr-Flite® 1/3 Hp Floor Dryer Powr-Flite® 1/3 Hp Floor Dryer


Powr-Flite® 1/3 Hp Floor Dryer
Powr-Flite® 1/3 Hp Floor Dryer Powr-Flite® 1/3 Hp Floor Dryer Powr-Flite® 1/3 Hp Floor Dryer Powr-Flite® 1/3 Hp Floor Dryer    
see additional photos
Powr-Flite® 1/3 Hp Floor Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB239743
Price: $159.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

POWR-FLITE® FLOOR DRYERS
1/3 HP Floor Dryer
These floor dryers help dry any wet surface from floors and walls to drapes and upholstery. Blowers also help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing allows 2 operating positions for peak performance and to direct airflow where needed. Floor dryers stack to save storage space and to increase drying power. Features built-in thermal overload protection. Molded, easy-carry handle for portability. 20’L power cord. 1 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ASSEMBLY Assembled
CFM 1800
CONSTRUCTION Polyethylene
DESCRIPTION Floor Dryer
HORSEPOWER 1/3
MODEL 239743
POWER 4.0 amp
TYPE 3 Speeds/2 drying postiion
WEIGHT LBS 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Powr-Flite® Inside Wall Floor Drying System

Powr-Flite® Inside Wall Floor Drying System

From $445.00
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Powr-Flite® Metal Floor Machine 1.5 Hp 20" Brush Size

Powr-Flite® Metal Floor Machine 1.5 Hp 20" Brush Size

From $672.00
select
Qty: Add to Cart
Powerblanket® Extra Hot Electric Thawing Blanket EH0612NH 6'W x 12'L Non Horizontal

Powerblanket® Extra Hot Electric Thawing Blanket EH0612NH 6'W x 12'L Non Horizontal

FREE Shipping
From $1,329.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)