Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Cleaning Equipment Blower Fan 3-Speed 120v F600

Rollover image to zoom in

Click image to enlarge

Boss Cleaning Equipment Blower Fan 3-Speed 120v F600

Item #: WBB286992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $249.00 Save up to 32%
Price: $169.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment Three Speed Blower Fan
Boss Cleaning Equipment Three-Speed Blower Fans are ideal for floor drying in a variety of environments. Blower fans are made using molded polyethylene housing for lasting durability and strength. 1/2 HP motor offers powerful and efficient operation, with versatile operation up to 2500CFM. Blower fans include three-position switch with simple graphics for selecting operating speeds. Offset roto-molded carrying handle distributes motor weight evenly for easy transport. Operates in 4 positions. Each blower fan is built with four non-skid rubber feet for stable operation without use of a stand. Built-in cord wrap. Total weight is 32 lbs.

Product Specifications

    • LENGTH INCHES18-1/2
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES19
    • COLOR FINISHRed
    • BRANDBoss Cleaning Equipment
    • CFM2500
    • CONSTRUCTIONRotomolded Polyethylene Housing
    • DESCRIPTIONBlower Fan
    • HORSEPOWER1/2
    • MANUFACTURERS PART NUMBERB260864
    • MODELF600
    • POWER--
    • POWER CORD LENGTH25 FT.
    • TYPE3 Speed
    • VOLTAGE120

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Works Great

Your review: This product works great. We used it to dry carpet after a flooding in a condo and it was very helpful.

Pros: It dries carpet and does what is needed. It also arrived faster than expected.

Cons: It takes a little while longer to dry than expected, otherwise it works great.

Is this review helpful?

Great Blower

Your review: We purchased two of these blowers. Very quiet. Use them for several reasons in our plant.

Is this review helpful?

Perfect Fan

Your review: Great Product. In the condo business we have had to use this fan on several occasions. Several times to help dry carpets and once to remove smoke when an owner overcooked some beans and caught her stove on fire. It is an expensive fan but worth the price.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:24