Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60" 10 Drawer Maple Top Workbench
See all 18 items in product family

60" 10 Drawer Maple Top Workbench

Item #: WB432225

Sold By: globalindustrial.com

Available on or around 10/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 823.00
Product Information
Customer Review
Product Q&A
60" x 24" 10 Drawer Workbench
Ideal for various work space environments and applications including garages, workshops, maintenance offices and more. Secure supplies and tools with heavy-duty steel pedestal workbenches. Standard 10 Drawer workbench comes with two stationary pedestal bases, 60"W x 24"D X 1-3/4” Thick Maple bench top and pegboard end caps for hanging tools. Drawer pedestal feature full-width aluminum drawer pulls, nylon rollers for smooth operation, and individual cylinder locks.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES40-1/4
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DESCRIPTIONMaple
    • TYPE10 Drawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed