Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Maintenance Furniture


(276 Items)
60" 6 Drawer / Cabinet Maple Top Workbench
Remove

      Items
60" 6 Drawer / Cabinet Maple Top Workbench 60" 6 Drawer / Cabinet Maple Top Workbench


60" 6 Drawer / Cabinet Maple Top Workbench
Email This Page Printer Friendly Version
60" 6 Drawer / Cabinet Maple Top Workbench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB432228
Price: $683.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

60" x 24" 6 Drawer / Cabinet Workbench
Ideal for various work space environments and applications including garages, workshops, maintenance offices and more. Secure supplies and tools with heavy-duty steel pedestal workbenches. Standard 6 Drawer / Cabinet workbench comes with two stationary pedestal bases, 60"W x 24"D X 1-3/4” Thick Maple bench top and pegboard end caps for hanging tools. Drawer pedestal feature full-width aluminum drawer pulls, nylon rollers for smooth operation, and individual cylinder locks. Cabinet pedestals feature a recessed handle, cylinder lock, and an adjustable shelf.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 40-1/4
COLOR FINISH Gray Powder Coat
ASSEMBLY Unassembled
BRAND Global Equipment
CONSTRUCTION Steel
DESCRIPTION Maple
TYPE 6 Drawer / Cabinet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Wall Cabinet Assembled 30"W x 12"D x 30"H

Wall Cabinet Assembled 30"W x 12"D x 30"H

From $175.95
More Info
Add to Cart
72" 5 Drawer / Cabinet Maple Top Workbench

72" 5 Drawer / Cabinet Maple Top Workbench

From $677.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)