Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Maintenance Furniture


(276 Items)
60" 6 Drawer / Cabinet Plastic Top Workbench
Remove

      Items
60" 6 Drawer / Cabinet Plastic Top Workbench 60" 6 Drawer / Cabinet Plastic Top Workbench


60" 6 Drawer / Cabinet Plastic Top Workbench
Industrial Work Center - 6 Drawer/Cabinet Workbench 6"H Workbench Drawer 6"H Workbench Drawer - Full Extension Gliders 6"H Workbench Drawer    
see additional photos
60" 6 Drawer / Cabinet Plastic Top Workbench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB432222
Price: $646.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

60" x 24" 6 Drawer / Cabinet Workbench
Ideal for various work space environments and applications including garages, workshops, maintenance offices and more. Secure supplies and tools with heavy-duty steel pedestal workbenches. Standard 6 Drawer / Cabinet workbench comes with two stationary pedestal bases, 60"W x 24"D X 1-5/8” Thick Plastic Laminate bench top and pegboard end caps for hanging tools. Drawer pedestal feature full-width aluminum drawer pulls, nylon rollers for smooth operation, and individual cylinder locks. Cabinet pedestals feature a recessed handle, cylinder lock, and an adjustable shelf.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 40
COLOR FINISH Gray Powder Coat
ASSEMBLY Unassembled
BRAND Global Equipment
CONSTRUCTION Steel
DESCRIPTION Light Gray Plastic
TYPE 6 Drawer / Cabinet


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Wall Cabinet Assembled 30"W x 12"D x 30"H

Wall Cabinet Assembled 30"W x 12"D x 30"H

From $175.95
More Info
Add to Cart
72" 5 Drawer / Cabinet Maple Top Workbench

72" 5 Drawer / Cabinet Maple Top Workbench

From $677.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)