Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" 2 Drawer / 2 Cabinet Plastic Top Workbench

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

72" 2 Drawer / 2 Cabinet Plastic Top Workbench

Item #: WB432232

Sold By: globalindustrial.com

Available on or around 10/13/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 555.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
72" x 24" 2 Drawer / 2 Cabinet Workbench
Ideal for various work space environments and applications including garages, workshops, maintenance offices and more. Secure supplies and tools with heavy-duty steel pedestal workbenches. Standard 2 Drawer / 2 Cabinet workbench comes with two stationary pedestal bases, 72"W x 24"D X 1-5/8” Thick Plastic Laminate bench top and pegboard end caps for hanging tools. Drawer pedestal feature full-width aluminum drawer pulls, nylon rollers for smooth operation, and individual cylinder locks. Cabinet pedestals feature a recessed handle, cylinder lock, and an adjustable shelf.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES40
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • DESCRIPTIONLight Gray Plastic
    • TYPE2 Drawer / 2 Cabinet
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed