Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty Plastic Cabinet 2-Shelf 25-5/8"W x 18-7/8"D x 35-5/8"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Light Duty Plastic Cabinet 2-Shelf 25-5/8"W x 18-7/8"D x 35-5/8"H

Item #: WB269463

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 73.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Light Duty Plastic Cabinet 2-Shelf 25-5/8"W x 18-7/8"D x 35-5/8"H

Plastic storage cabinet helps organize garages, basements and attics. Durable plastic will not dent, chip, peel or rust. Shelf Cabinets feature swing open doors that accommodate a padlock (sold separately) for security. Includes a height adjustable shelf. Easy assembly.

Product Specifications

    • WIDTH INCHES25-5/8
    • DEPTH INCHES18-7/8
    • HEIGHT INCHES35-5/8
    • CAPACITY3.8 Cubic Feet
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDSterilite
    • COLOR FAMILYTan
    • COLOR FINISHLight Platinum w/Putty Handles
    • CONSTRUCTIONPlastic
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBER1408501
    • SHELF QUANTITY3
    • STYLE2-Shelf Cabinet
    • WEIGHT LBS26