Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BPR Copper Brazed Refrigerant Units, BPR410-14LCA
See all 7 items in product family

BPR Copper Brazed Refrigerant Units, BPR410-14LCA

Item #: WBB202408

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 434.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
BPR Copper Brazed Refrigerant Units, BPR410-14LCA

Brazed Plate heat exchanger for R22 refrigerant to water industrial applications. ASME STAMPED. 1" x 1" MNPT x 1/2" x 7/8" SWT Connection Type. 4-3/8"W x 1-3/4"D x 12-1/4"H.

Product Specifications

    • BRANDBell & Gossett®
    • WIDTH INCHES4-3/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES12-1/4
    • CONSTRUCTIONStainless Steel ASTM 316L
    • BRAZING MATERIALCopper
    • CONNECTION TYPE1" x 1" MNPT x 1/2" x 7/8" SWT
    • DESIGN PRESSURE (PSI)435
    • DESIGN TEMPERATURE ºF-40 to 300
    • MANUFACTURER'S PART NUMBER5-698-04-014-001
    • MODELBPR410-14LCA

Be the First to Ask a Question!