Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Copper Brazed Units, BP422-80LCA
See all 10 items in product family

Standard Copper Brazed Units, BP422-80LCA

Item #: WBB202436

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,091.00
Product Information
Customer Review
Product Q&A
Standard Copper Brazed Units, BP422-80LCA

Brazed Plate Heat Exchangers for industrial application are for Oil to Water Industrial Application. ASME certified and offer the highest level of thermal efficiency and durability in a compact low cost unit. The corrugated plate design provides very high heat transfer coefficients, resulting in a more compact design. The units stainless steel plates are vacuuum brazed together to form a durable, integral piece that can withstand high pressure and temperature. 2" MNPT Connection Type. 7-1/2"W x 9-5/8"D x 24-5/16"H.

Product Specifications

    • BRANDBell & Gossett
    • WIDTH INCHES7-1/2
    • DEPTH INCHES9-5/8
    • HEIGHT INCHES24-5/16
    • CONSTRUCTIONStainless Steel ASTM 316L
    • BRAZING MATERIALCopper
    • CONNECTION TYPE2" MNPT
    • DESIGN PRESSURE (PSI)435
    • DESIGN TEMPERATURE ºF-40 to 300
    • MANUFACTURER'S PART NUMBER5-698-06-080-007
    • MODELBP422-80LCA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!