Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

Item #: WBB1529616

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Neatheat Left End/Wall Cap - Hot Water Hydronic Baseboard Cover - NHL

NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps protect against children's and grandchildren's fingers touching the sharp fins inside. Check the "How To Measure For NeatHeat" guide below to make sure your individual baseboard heaters are the correct size for NeatHeat. Common brands include Slant Fin series #15, #30, and #2000, Sterling series petite 7, Suntech, and Weil Mclain; however there are also many lesser know brand names so it is always best to check your specific measurements.

**NOTE: If the measurement is greater than 6 feet (72 inches) long, you will need to install more than one length of NeatHeat joined with optional splice part.

Can NOT be used on electric baseboard.

Product Specifications

    • BRANDNeatheat
    • LENGTH INCHES2-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES7-7/8
    • WEIGHT LBS0.2
    • CONSTRUCTIONPlastic
    • TYPELeft End/Wall Cap
    • LIMITED WARRANTY YEARSLifetime
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

easy assembly

Your review: easy to put together

Pros: looks good

Cons: Hard to cut with hand saw, needed to use power saw

Is this review helpful?

baseboard cover

Your review: LOVE IT.....looks nice.....easy to put on

Pros: easy to do looks nice

Cons: none

Is this review helpful?

it was just what i needed

Your review: They were just what I needed

Pros: You had them in stock

Cons: Shipping cost was high

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!