Cartridge Heaters
Brand
Watts High
Voltage
Diameter
Length Range (in)
Watt Density Range (W)
Type
Price
Length
3 in
Voltage
120 V
Watt Density
170 W
Watts High
500 W
Length
3 in
Voltage
240 V
Watt Density
85 W
Watts High
500 W
Length
7 in
Voltage
240 V
Watt Density
78 W
Watts High
600 W
Length
8 in
Voltage
240 V
Watt Density
102 W
Watts High
600 W
Length
4 in
Voltage
240 V
Watt Density
136 W
Watts High
750 W
Length
8 in
Voltage
240 V
Watt Density
57 W
Watts High
1000 W
Tempco HD Cartridge Heater HDC20559 w/SS Braid 1/4"OD 11/2"L 120V 200W 255 Density
Length
1-1/2 in
Voltage
120 V
Watt Density
255 W
Watts High
200 W
Length
2 in
Voltage
120 V
Watt Density
175 W
Watts High
100 W
Length
4 in
Voltage
120 V
Watt Density
74 W
Watts High
300 W
Length
1 in
Voltage
120 V
Watt Density
255 W
Watts High
100 W
Length
5 in
Voltage
240 V
Watt Density
106 W
Watts High
750 W
Length
10 in
Voltage
240 V
Watt Density
54 W
Watts High
1000 W
Length
8 in
Voltage
120 V
Watt Density
42 W
Watts High
500 W
Length
2-1/2 in
Voltage
120 V
Watt Density
212 W
Watts High
500 W
Length
6 in
Voltage
120 V
Watt Density
58 W
Watts High
500 W