Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tempco HD Cartridge Heater HDC00050 1/4"OD 3"L 120V 100W 51 Density
See all 63 items in product family

Tempco HD Cartridge Heater HDC00050 1/4"OD 3"L 120V 100W 51 Density

Item #: WBB382674

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($85.00)

Qty Price
1-3 $17.00 ea.
4+ $16.25 ea.
Product Information
Customer Review
Product Q&A
This Tempco High-Density Cartridge Heater features a swaged construction suitable for temperatures up to 1,400 degrees F. High-Density Cartridge Heater is UL recognized and CSA certified in many design variations under UL File Number E65652 and CSA File Number 043099.

Product Specifications

    • BRANDTempco
    • LENGTH INCHES3
    • DIAMETER INCHES 1/4
    • LEAD LENGTH INCHES10
    • TOLERANCE INCHES±.002
    • SHEATH CONSTRUCTION321 Stainless Steel
    • MAX. TEMPERATURE °F1800
    • VOLTAGE120
    • WATTS HIGH100
    • WATT DENSITY PER SQUARE INCH51
    • DESCRIPTIONCartridge Heater
    • TYPEHigh Density Swaged
    • MANUFACTURER'S PART NUMBERHDC00050

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!