TPI 24" Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White
See all 86 items in product family

TPI 24" Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White

Item #: WBB45915

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $174.90
Product Information
Warranty
Customer Review
Product Q&A
ARCHITECTURAL STYLE ELECTRIC BASEBOARD HEATERS
Architectural electric baseboard heaters are made with heavy duty 12 gauge extruded aluminum housing. Junction boxes are located on each end of the baseboard heater. These electric heaters feature stainless steel heating element and aluminum fins. An automatic thermal linear limit is used along the entire heated length of the baseboard heater. A wire guard extends along the entire outlet area of the baseboard. Powder coat finish. Requires Installation. ETL listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES24
    • DEPTH INCHES3
    • HEIGHT INCHES8-1/2
    • WEIGHT LBS14
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element / Aluminum Housing
    • BTU HIGH1275
    • VOLTAGE120
    • WATTS HIGH375
    • KILOWATTS0.375
    • MANUFACTURER'S PART NUMBERE3703024
    • AMPS HIGH3.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!