TPI 60" Architectural Style Electric Baseboard Heater G3712060 - 1250/938W 277/240V White
See all 86 items in product family

TPI 60" Architectural Style Electric Baseboard Heater G3712060 - 1250/938W 277/240V White

Item #: WBB45929

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.45
Product Information
Warranty
Customer Review
Product Q&A
ARCHITECTURAL STYLE ELECTRIC BASEBOARD HEATERS
Architectural electric baseboard heaters are made with heavy duty 12 gauge extruded aluminum housing. Junction boxes are located on each end of the baseboard heater. These electric heaters feature stainless steel heating element and aluminum fins. An automatic thermal linear limit is used along the entire heated length of the baseboard heater. A wire guard extends along the entire outlet area of the baseboard. Powder coat finish. Requires Installation. ETL listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES60
    • DEPTH INCHES3
    • HEIGHT INCHES8-1/2
    • WEIGHT LBS33
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element / Aluminum Housing
    • BTU HIGH4250
    • BTU LOW3189
    • VOLTAGE277 / 240
    • WATTS HIGH1250
    • WATTS LOW938
    • KILOWATTS1.2 / 0.93
    • MANUFACTURER'S PART NUMBERG3712060
    • AMPS HIGH4.5
    • AMPS LOW3.9
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
54.158.157.214:66