TPI Baseboard Convection Heater E2905028S - 500W 120V Ivory

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

TPI Baseboard Convection Heater E2905028S - 500W 120V Ivory

Item #: WBB46006

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.30

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ELECTRIC BASEBOARD CONVECTION HEATERS - STAINLESS STEEL ELEMENT
Electric Convection Heaters are made with a 22 gauge steel front. 20 gauge junction boxes are located on each end of these convection electric heaters. Junction boxes include quick connect cable clamps and 6” ground lead wires. Electric baseboard heaters have a stainless steel heating element and aluminum fins. Convection heaters include a full-length wireway along the back. Over-temperature thermal limit extends through the entire length of the heated area. These convection baseboard heaters allow wall mounting using keyhole knockouts located every 4” on the back. Baseboard heaters measure 2-1/2”D x 6”H. UL listed. Requires Installation. 1 Year Limited Warranty. Made in the USA.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES28
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES6
    • WEIGHT LBS11
    • COLORIvory
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element With Aluminum Fins
    • BTU HIGH1706
    • VOLTAGE120
    • WATTS HIGH500
    • KILOWATTS0.5
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE2905028S
    • AMPS HIGH4.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!