Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Baseboard Electric (379)
Remove
Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond
Remove

      Items
Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond


Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond
Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793390
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond

Features:

  • An integral Receptacle for 240 Volt Air Conditioning Plugin Option on the end of your Baseboard Heater. With the flip of a switch you can change power supply back to feed your baseboard heater in the winter
  • Installs conveniently on either end of electric baseboard heaters
  • Blends-in seamlessly with almond, powder coated paint finish of baseboards
  • Gives additional option for switching between heat from your baseboard or cooling from your air conditioner
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 3-3/4
WIDTH INCHES 2-1/2
HEIGHT INCHES 6-3/4
WEIGHT LBS 0.6
CONSTRUCTION Steel
VOLTAGE 240
TYPE Baseboard Integral Load Transfer Switch Kit
APPROVAL OR CERTIFIED UL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER LTF240A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Portable Baseboard Plug-In Heater 483TM - 1500W 120V 1 PH

TPI Portable Baseboard Plug-In Heater 483TM - 1500W 120V 1 PH

From $85.95
More Info
Add to Cart
TPI 24 Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White

TPI 24 Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White

From $164.95
More Info
Add to Cart
TPI Heavy Duty Commercial Electric Baseboard Convection Heater F2903024C - 375W 208V

TPI Heavy Duty Commercial Electric Baseboard Convection Heater F2903024C - 375W 208V

From $75.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)