Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Baseboard Integral Receptacle Kit BRF12W 2-1/2"L X 2-1/2"W X 6-3/4"H White

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Cadet® Baseboard Integral Receptacle Kit BRF12W 2-1/2"L X 2-1/2"W X 6-3/4"H White

Item #: WBB793350

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.75
Product Information
Customer Review
Product Q&A
Cadet® Baseboard Integral Receptacle Kit BRF12W 2-1/2L X 2-1/2W X 6-3/4H White

Features:

  • Receptacle for 120 Volt Plug In Option on the end of your Cadet Baseboard Heater
  • Installs conveniently on either end of electric baseboard heaters
  • Blends-in seamlessly with almond, powder coated paint finish of baseboards
  • Requires 120 Volt supply wire separate from heater supply

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES2-1/2
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES6-3/4
    • WEIGHT LBS0.38
    • CONSTRUCTIONSteel
    • TYPEBaseboard Integral Receptacle Kit
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBRF12W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:26