TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2920096C - 2000/1500W 277/240V
See all 42 items in product family

TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2920096C - 2000/1500W 277/240V

Item #: WBB45617

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 239.95
Product Information
Warranty
Customer Review
Product Q&A
HEAVY DUTY COMMERCIAL ELECTRIC BASEBOARD CONVECTION HEATERS
Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4" on the back. Baseboard heaters measure 2-1/2"D x 6"H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES96
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES6
    • WEIGHT LBS25
    • COLORBronze Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel Heating Element With Aluminum Fins
    • BTU HIGH6826
    • BTU LOW5100
    • VOLTAGE277 / 240
    • WATTS HIGH2000
    • WATTS LOW1500
    • KILOWATTS2 / 1.5
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERG2920096C
    • AMPS HIGH7.2
    • AMPS LOW6.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!