Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Baseboard Electric (379)
Remove
Double Pole Unit Mount Thermostat For Baseboard Heaters, White
Remove

      Items
Double Pole Unit Mount Thermostat For Baseboard Heaters, White Double Pole Unit Mount Thermostat For Baseboard Heaters, White


Double Pole Unit Mount Thermostat For Baseboard Heaters, White
Email This Page Printer Friendly Version
Double Pole Unit Mount Thermostat For Baseboard Heaters, White
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB171984
Price: $23.75

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Field Installed Thermostat

This Double Pole Thermostat is for use with all Heavy Duty Commercial and Convection Baseboard Heaters. Field installed, built-in thermostatic design. 22 amps at 120-240 volt operation or 18 amps at 277 volts. Featuress a temperature range of 50-90° F. White finish.

Product Specifications
BRAND TPI
LENGTH INCHES 4
WIDTH INCHES 7
HEIGHT INCHES 4
WEIGHT LBS 1
COLOR White
CONSTRUCTION Powder Coated Steel
DESCRIPTION Double Pole Thermostat
FOR USE WITH All Electric Baseboard Heaters
TYPE Unit Mounted
PACKAGE QUANTITY 1
MANUFACTURERS PART NUMBER CTBDW**


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Portable Baseboard Plug-In Heater 483TM - 1500W 120V 1 PH

TPI Portable Baseboard Plug-In Heater 483TM - 1500W 120V 1 PH

From $85.95
More Info
Add to Cart
TPI 24 Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White

TPI 24 Architectural Style Electric Baseboard Heater E3703024 - 375W 120V White

From $164.95
More Info
Add to Cart
TPI Heavy Duty Commercial Electric Baseboard Convection Heater F2903024C - 375W 208V

TPI Heavy Duty Commercial Electric Baseboard Convection Heater F2903024C - 375W 208V

From $75.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)