TPI Electric Baseboard Convection Heater E2906-036SW - 600W 120V White

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

TPI Electric Baseboard Convection Heater E2906-036SW - 600W 120V White

Item #: WB258159WH

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $41.80
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
ELECTRIC BASEBOARD CONVECTION HEATERS
Made with 22 gauge steel front and 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Stainless steel heating element and aluminum fins. Includes a full-length wireway along the back. Over-temperature thermal limit extends through the entire heated length. Allows wall mounting using keyhole knockouts located every 4" on the back. Measures 2-1/2"D x 6"H. White painted finish. Requires Installation. UL listed. Optional Thermostats have a 50-90°F temperature range and include cover plates.

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES36
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES6
    • COLORWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel / Stainless Heating Element / Aluminum Fins
    • BTU HIGH2040
    • VOLTAGE120
    • WATTS HIGH600
    • KILOWATTS0.6
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERE2906036SW
    • MODEL258159
    • AMPS HIGH5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Poor instructions

Your review: Product was as anticpated - very good. Instructions to install thermostats were very poor - near impossible to decipher even though I am a contractor. Finally threw them away and went with common sense.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:68