Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Baseboard Electric (379)
Remove
Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36"L Almond
Remove

      Items
Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36"L Almond Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36"L Almond


Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36"L Almond
Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36"L Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793433
Price: $33.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Cadet® Electric Baseboard Heater 3F750-1A 120V 750 Watts 36L Almond

Features:

  • The Cadet electric baseboard heater is the number one choice for low cost installation, and the quiet operation makes it the preferred heater for bedrooms, utilizing convection to circulate air
  • Easy installation with pre-punched case at 1 intervals
  • Powder coated paint for a smooth, durable finish
  • Rugged steel construction
  • Oversized high temperature limit switch with full length capillary sensor tube for added safety
  • Works Best When Placed Under a Window
  • Thermostat Required (sold separately)
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 36
WIDTH INCHES 2-1/2
HEIGHT INCHES 6-3/4
MINIMUM MOUNTING HEIGHT 12" Clearance In Front And Above; 6" To Sides
WEIGHT LBS 7
COLOR Almond
CONSTRUCTION Steel
BTU 2559.0
VOLTAGE 120
AMPS 6.25
WATTS 750
TYPE Electric Baseboard Heater
APPROVAL OR CERTIFIED UL Listed
LIMITED WARRANTY YEARS Life Time Warranty on Element
MANUFACTURERS PART NUMBER 3F750-1A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond

Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond

From $64.95
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

From $37.95
select
Qty: Add to Cart
Cadet® Baseboard Corner Connector BLF1A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

Cadet® Baseboard Corner Connector BLF1A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

From $12.00
select
Qty: Add to Cart
Cadet® Wall Thermostat C611-25 240/120V

Cadet® Wall Thermostat C611-25 240/120V

From $47.95
select
Qty: Add to Cart
Cadet® Baseboard Integral Receptacle Kit BRF12A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

Cadet® Baseboard Integral Receptacle Kit BRF12A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

From $17.75
select
Qty: Add to Cart
Cadet® Thermostat For Baseboard Heater BTF1A 2-1/8"L X 3-3/4"W X 6"H Almond

Cadet® Thermostat For Baseboard Heater BTF1A 2-1/8"L X 3-3/4"W X 6"H Almond

From $13.25
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

From $50.95
select
Qty: Add to Cart
Cadet® Thermostat For Baseboard Heater BTF2A, Almond

Cadet® Thermostat For Baseboard Heater BTF2A, Almond

From $20.25
select
Qty: Add to Cart
Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

From $59.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C612-25 240/120V

Cadet® Wall Thermostat C612-25 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Baseboard Mounting Tool MTX

Cadet® Baseboard Mounting Tool MTX

From $29.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C612TP 240/120V

Cadet® Wall Thermostat C612TP 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C600M 2 Stage 240/120V

Cadet® Wall Thermostat C600M 2 Stage 240/120V

From $30.95
select
Qty: Add to Cart
Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

From $59.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)