Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,525 Items)
Sub Category
Baseboard Electric (379)
Remove
Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60"L Almond
Remove

      Items
Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60"L Almond Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60"L Almond


Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60"L Almond
Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60"L Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793312
Price: $49.95
Protect your purchase with a service plan
$7.99
$11.99
$9.99
$14.39

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Cadet® Electric Baseboard Heater 5F1250A 240/208V 1250 Watts 60L Almond

Features:

  • The Cadet electric baseboard heater is the number one choice for low cost installation, and the quiet operation makes it the preferred heater for bedrooms, utilizing convection to circulate air
  • Easy installation with pre-punched case at 1 intervals
  • Powder coated paint for a smooth, durable finish
  • Rugged steel construction
  • Oversized high temperature limit switch with full length capillary sensor tube for added safety
  • Works Best When Placed Under a Window
  • Thermostat Required (sold separately)
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 60
WIDTH INCHES 2-1/2
HEIGHT INCHES 6-3/4
MINIMUM MOUNTING HEIGHT 12" Clearance In Front And Above; 6" To Sides
WEIGHT LBS 10
COLOR Almond
CONSTRUCTION Steel
BTU 4265.0
VOLTAGE 240/208
AMPS 5.21
WATTS 1250
TYPE Electric Baseboard Heater
APPROVAL OR CERTIFIED UL Listed
LIMITED WARRANTY YEARS Life Time Warranty on Element
MANUFACTURERS PART NUMBER 5F1250A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cadet® Wall Thermostat C600M 2 Stage 240/120V

Cadet® Wall Thermostat C600M 2 Stage 240/120V

From $30.95
select
Qty: Add to Cart
Cadet® Baseboard Integral Receptacle Kit BRF12A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

Cadet® Baseboard Integral Receptacle Kit BRF12A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

From $17.75
select
Qty: Add to Cart
Cadet® Wall Thermostat C611-25 240/120V

Cadet® Wall Thermostat C611-25 240/120V

From $47.95
select
Qty: Add to Cart
Cadet® Baseboard Corner Connector BLF1A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

Cadet® Baseboard Corner Connector BLF1A 2-1/2"L X 2-1/2"W X 6-3/4"H Almond

From $12.00
select
Qty: Add to Cart
Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

From $59.95
select
Qty: Add to Cart
Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

From $59.95
select
Qty: Add to Cart
Cadet® Thermostat For Baseboard Heater BTF2A, Almond

Cadet® Thermostat For Baseboard Heater BTF2A, Almond

From $20.25
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

From $50.95
select
Qty: Add to Cart
Cadet® Thermostat For Baseboard Heater BTF1A 2-1/8"L X 3-3/4"W X 6"H Almond

Cadet® Thermostat For Baseboard Heater BTF1A 2-1/8"L X 3-3/4"W X 6"H Almond

From $13.25
select
Qty: Add to Cart
Cadet® Wall Thermostat C612TP 240/120V

Cadet® Wall Thermostat C612TP 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C612-25 240/120V

Cadet® Wall Thermostat C612-25 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond

Cadet® Baseboard Integral Load Transfer Switch Kit LTF240A, Almond

From $64.95
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

From $37.95
select
Qty: Add to Cart
Cadet® Baseboard Mounting Tool MTX

Cadet® Baseboard Mounting Tool MTX

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)