Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Electric Baseboard Heater 8F2000W 240/208V 2000 Watts 96"L White

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Cadet® Electric Baseboard Heater 8F2000W 240/208V 2000 Watts 96"L White

Item #: WBB793454

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® Electric Baseboard Heater 8F2000W 240/208V 2000 Watts 96L White

Features:

  • The Cadet electric baseboard heater is the number one choice for low cost installation, and the quiet operation makes it the preferred heater for bedrooms, utilizing convection to circulate air
  • Easy installation with pre-punched case at 1 intervals
  • Powder coated paint for a smooth, durable finish
  • Rugged steel construction
  • Oversized high temperature limit switch with full length capillary sensor tube for added safety
  • Works Best When Placed Under a Window
  • Thermostat Required (sold separately)
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES96
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES6-3/4
    • MINIMUM MOUNTING HEIGHT12" Clearance In Front And Above; 6" To Sides
    • WEIGHT LBS16
    • COLORWhite
    • CONSTRUCTIONSteel
    • BTU HIGH6824
    • VOLTAGE240 / 208
    • WATTS HIGH2000
    • KILOWATTS2
    • TYPEElectric Baseboard Heater
    • APPROVALUL
    • LIMITED WARRANTY YEARSLife Time Warranty on Element
    • MANUFACTURER'S PART NUMBER8F2000W
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:23