Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Baseboard Electric (379)
Remove
Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White
Remove

      Items
Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White


Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White
Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB793353
Price: $153.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Cadet® Soft Heat® Self-Contained Hydronic Baseboard EBHN500W 240V 500W White

Features:

  • The Softheat® Hydronic Baseboard Heater uses a self-contained circulating heat transfer fluid to provide steady, uniform warmth with longer heat retention, greater energy savings, and minimal temperature variation. No plumbing, water supply or refilling required Recommended for bedrooms, nurseries, and for those with severe allergies. Perfect for supplemental warmth for a cold room or to replace old heaters
  • Lower surface temperatures than standard baseboards. Includes over temperature safety shut off
  • Saves energy by circulating fluid slowly and retaining heat to generate warmth, even after shutting off. Self contained, sealed system offers better heat retention and more consistent room temperature with fewer on/off cycles, for greater comfort
  • Whisper quiet operation makes it ideal for bedrooms or to replace old heaters
  • Thermostat Required (sold separately)
Click for Product Owner's Guide


Product Specifications
BRAND Cadet®
LENGTH INCHES 35
WIDTH INCHES 3-1/4
HEIGHT INCHES 9-1/2
MINIMUM MOUNTING HEIGHT 12" Clearance In Front And Above; 6" To Sides
WEIGHT LBS 12
COLOR White
CONSTRUCTION Steel
BTU 1706
VOLTAGE 240
AMPS 2.08
WATTS 500
TYPE Soft Heat® Self-Contained Hydronic Baseboard
APPROVAL OR CERTIFIED ETL Listed
LIMITED WARRANTY YEARS 7
MANUFACTURERS PART NUMBER EBHN500W


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cadet® Wall Thermostat C600M 2 Stage 240/120V

Cadet® Wall Thermostat C600M 2 Stage 240/120V

From $30.95
select
Qty: Add to Cart
Cadet® Soft Heat® Baseboard Unit Mount Thermostat Kit EBKN-1-24W

Cadet® Soft Heat® Baseboard Unit Mount Thermostat Kit EBKN-1-24W

From $34.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C612TP 240/120V

Cadet® Wall Thermostat C612TP 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C612-25 240/120V

Cadet® Wall Thermostat C612-25 240/120V

From $64.95
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

Cadet® Electronic Non-Programmable SP Wall Thermostat TH401 240/208/120V 10.4 Amps

From $37.95
select
Qty: Add to Cart
Cadet® Wall Thermostat C611-25 240/120V

Cadet® Wall Thermostat C611-25 240/120V

From $47.95
select
Qty: Add to Cart
Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

Cadet® Electronic Non-Programmable Wall Thermostat TH114A-240D 240/208V 16 Amps 2-3/4"L X 1"W

From $50.95
select
Qty: Add to Cart
Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

Cadet® Electronic Programmable DP Wall Thermostat TH110-DP-P 240/208V 16 Amps

From $59.95
select
Qty: Add to Cart
Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

Cadet® Electronic Programmable SP Wall Thermostat TH106 240/208/120V 16.7 Amps

From $59.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)