Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® Thermostat For Baseboard Heater BTF2A, Almond

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cadet® Thermostat For Baseboard Heater BTF2A, Almond

Item #: WBB793346

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $20.75
Product Information
Customer Review
Product Q&A
Cadet® Thermostat For Baseboard Heater BTF2A 2-1/8L X 3-3/4W X 6H Almond

Features:

  • The Cadet Double-Pole Baseboard-Mount Thermostat conveniently mounts to either end of a Cadet baseboard heater. Easy installation. This thermostat offers a large, twist-dial design that adjusts smoothly for temperature regulation in your room. In addition to the standard low position, an off position is also offered on the double-pole model
  • Non-programmable, easy to use
  • Mounts to either end of a Cadet baseboard heater
  • Compatible with 120/240 volt baseboard heaters
  • 22 Amp, double-pole, 4-wire, unit-mount design
  • Almond Color
  • Positive off setting is standard feature of a double pole switch
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES2-1/8
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES6
    • WEIGHT LBS0.5
    • CONSTRUCTIONSteel
    • TYPEThermostat For Baseboard Heater
    • APPROVALUL
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBTF2A
    • AMPS HIGH22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

thermostat with "OFF" position

Your review: This thermostat was bought as a replacement for a similar failed unit which did not have an "OFF" position. It is exactly as described, that's very high praise for internet items. The price is very good.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed