TPI Commercial Recess Mount Ceiling Heater H3482 - 2000W 240V 1 PH
See all 22 items in product family

TPI Commercial Recess Mount Ceiling Heater H3482 - 2000W 240V 1 PH

Item #: WBB45273

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $644.00
Product Information
Warranty
Customer Review
Product Q&A
COMMERCIAL RECESS MOUNT CEILING HEATERS
2000 Watt Heater – 240V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features a manual reset thermal limit that de-energizes ceiling heaters if they over heat. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES23-1/16
    • WIDTH INCHES23-1/16
    • DEPTH INCHES9-1/8
    • WEIGHT LBS50
    • COLORWhite Powder Finish
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH6826
    • VOLTAGE240
    • PHASE1
    • WATTS HIGH2000
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERH3482A1
    • AMPS HIGH8.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!