TPI Commercial Recess Mount Ceiling Heater J3485 - 5000W 208V 3 PH
See all 22 items in product family

TPI Commercial Recess Mount Ceiling Heater J3485 - 5000W 208V 3 PH

Item #: WBB45293

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 949.30
Product Information
Warranty
Customer Review
Product Q&A
COMMERCIAL RECESS MOUNT CEILING HEATERS
5000 Watt Heater – 208V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features a manual reset thermal limit that de-energizes ceiling heaters if they over heat. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES23-1/16
    • WIDTH INCHES23-1/16
    • DEPTH INCHES9-1/8
    • WEIGHT LBS50
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH17000
    • VOLTAGE208
    • PHASE3
    • WATTS HIGH5000
    • APPROVALUL
    • MANUFACTURER'S PART NUMBERJ3485
    • AMPS HIGH13.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!