TPI Commercial Surface Mounted Ceiling Heater G3474 - 4000W 277V 1 PH
See all 22 items in product family

TPI Commercial Surface Mounted Ceiling Heater G3474 - 4000W 277V 1 PH

Item #: WBB45309

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 671.00
Product Information
Warranty
Customer Review
Product Q&A
COMMERCIAL SURFACE MOUNTED CEILING HEATERS
Ceiling heaters mount to an electrical junction box installed in the ceiling (not included). These surface mounted ceiling heaters have a 20 gauge steel grill with white powder coat finish. Ceiling heaters feature an enclosed steel fin sheath element. Propeller fan blade is powered by a 1300 RPM motor, offering 425 CFM. Radial diffuser. Includes manual reset thermal limit. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LENGTH INCHES16-3/4
    • WIDTH INCHES16-3/4
    • DEPTH INCHES8-9/16
    • WEIGHT LBS32
    • COLORWhite Powder Coat
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • BTU HIGH13600
    • VOLTAGE277
    • PHASE1
    • WATTS HIGH4000
    • MANUFACTURER'S PART NUMBERG3474A1
    • AMPS HIGH14.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!