Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,529 Items)
Sub Category
Floor (90)
Remove
Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU
Remove

      Items
Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU


Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU
Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB628327
Price: $406.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Smith's Environmental Products® Vector Quiet-One™ Recessed Floor Heater - 10000 BTU

For Hydronic Heating Applications. The Vector recessed floor unit represents one more unique Quiet-One™ fan powered, hydronic heating solution for those hard to heat areas. Designed to fit in a 14" x 10" floor cut out, between 16" O.C. joists which are 10" or greater in depth, the Vector may be installed either parallel to or perpendicular to the outside wall.

Product Specifications
BRAND Smith's Environmental Products®
WIDTH INCHES 14
DEPTH INCHES 18-3/4
HEIGHT INCHES 10
WEIGHT LBS 14
COLOR Silver
ASSEMBLY Assembled
CONSTRUCTION Copper, Steel
BTU HIGH 10716
BTU OUTPUT @ WATER 180°F & 1 GPM FLOW RATE 8788
VOLTAGE 120
HERTZ 60
TYPE Hot Water
MANUFACTURERS PART NUMBER FL100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Recessed Wall Kit for Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU

Recessed Wall Kit for Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU

From $120.95
More Info
Add to Cart
Floor Heating Kit 10' Square With Thermostat 120v

Floor Heating Kit 10' Square With Thermostat 120v

From $194.95
More Info
Add to Cart
Berko® Fan Forced Toe Space Heater QTS1104, 1,125/563W 240V

Berko® Fan Forced Toe Space Heater QTS1104, 1,125/563W 240V

From $149.95
More Info
Add to Cart
Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 4000 BTU

Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 4000 BTU

From $168.95
More Info
Add to Cart
Berko® Fan Forced Floor Drop-In-Heater FDI1504, 1,500/750W at 240V

Berko® Fan Forced Floor Drop-In-Heater FDI1504, 1,500/750W at 240V

From $170.95
More Info
Add to Cart
Dimplex® Kick Space Heater - 1800 Watts

Dimplex® Kick Space Heater - 1800 Watts

From $180.95
More Info
Add to Cart
5/8" Nominal I.D., 1000' Coil

5/8" Nominal I.D., 1000' Coil

From $465.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)