Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,463 Items)
Sub Category
Infrared Electric (326)
Remove
American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso
Remove

      Items
American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso


American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso
Email This Page Printer Friendly Version
American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB794612
Price: $228.95
Protect your purchase with a service plan
$29.99
$44.99
$35.99
$53.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

American Comfort Portable Infrared Quartz Heater 1.5KW ACW0035WE - Espresso

Features:

  • 4 Quartz Infrared emitters with Stainless Steel deflector coils
  • Heater Exchanger to boost heat output
  • Full Function Credit Card Size Remote
  • Wooden Cabinet on casters - can be used as furniture
  • Accurrate Digital Thermostat Control
  • Washable Prefilter


Product Specifications
BRAND American Comfort
LENGTH INCHES 14-1/2
WIDTH INCHES 16-1/2
HEIGHT INCHES 15-1/2
WEIGHT LBS 30
COLOR Espresso
CONSTRUCTION Wood
BTU 5200
COVERAGE SQUARE FEET 1000
MIN. TEMPERATURE °F 50
MAX. TEMPERATURE °F 85
VOLTAGE 120
AMPS 15
WATTS 1500
AVERAGE LIFE HOURS 20000
POWER CORD LENGTH FEET 8
DECIBELS (DBA) 46
INCLUDES Remote Control
LIMITED WARRANTY YEARS 3
MANUFACTURERS PART NUMBER ACW0035WE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Portable Electric Infrared Heater Pre-Wired FHK-212-1CA - 1800W 120V 1 PH

TPI Portable Electric Infrared Heater Pre-Wired FHK-212-1CA - 1800W 120V 1 PH

From $265.95
More Info
Add to Cart
TPI Heavy Duty Metal Sheath Infrared Heater CH2121C - 1800W 120V 1 PH

TPI Heavy Duty Metal Sheath Infrared Heater CH2121C - 1800W 120V 1 PH

FREE Shipping
From $226.95
More Info
Add to Cart
TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V

TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V

From $1,619.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)