TPI Portable Infrared Heat Panel HP-11-QT - 11200W 240V
See all 3 items in product family

TPI Portable Infrared Heat Panel HP-11-QT - 11200W 240V

Item #: WBB202354

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,647.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Customer Review
Product Q&A
This High Intensity "Medium Wave" Heat Panel is ideal for curing coatings and adhersives, laminating, thermoforming, heat shrinking and drying. Panel is built to withstand rigors of industrial and heavy commercial applications including auto collision repair shops. Made using 20 gauge steel frame, base and housing. Gold anodized aluminum reflectors and end caps allow 10% faster cure time over polished aluminum reflectors. Adjustable hinges allow the user to direct heat to the target area. Heating elements achieve full temperature in less than 2 minutes and are rated for an average life of 5,000 hours. Includes 20'L type SO cable and fused disconnect switches on rear. Features high temperature 200°C rated wiring. Wide steel base includes heavy duty 3" steel casters for high stability and ease of mobility. 240V. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTPI
    • LENGTH INCHES10
    • WIDTH INCHES66-3/4
    • HEIGHT INCHES89-1/2
    • COLORGold
    • CONSTRUCTIONSteel
    • VOLTAGE240
    • WATTS HIGH11200
    • KILOWATTS11.2
    • POWER CORD TYPES/O Cable
    • FOR USE WITH7 1600w elements
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHP11QT
    • AMPS HIGH46.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed