Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 12 items in product family

Ushio T3 Halogen QIH225-1500/S 1500 Watts, 5000 Hours - Pkg Qty 20

Item #: WBB260945

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 20

Price: $779.00
Add to list
Product Information
Product Q&A
Ushio T3 Halogen QIH225-1500/S 1500 Watts, 5000 Hours

QIH225-1500/S, T3, 1500 watt, 225volt, 5000 hour rated bulb with MS base.

Documents are in PDF format

Product Specifications

  • BRANDUshio
  • ENVELOPE DIAMETER (IN)--
  • ENVELOPE DIAMETER (MM)10
  • MAXIMUM OVERALL LENGTH (IN.)--
  • MAXIMUM OVERALL LENGTH (MM)557
  • COLORCLEAR
  • KELVIN2500
  • VOLTAGE225
  • WATTS1500
  • AVERAGE LIFE HOURS5000
  • BURN POSITIONH4
  • LAMP CODEQIH225-1500/S
  • SHAPET3
  • BASEMS
  • FILAMENTC-6
  • FILLHalogen
  • CARTON QTY20
  • MANUFACTURER'S PART NUMBER1001312
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.