Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Heaters


(5,532 Items)
Sub Category
Infrared Electric (352)
Remove
Ushio QIH240-1600/E, T3 Halogen, 1600 Watts, 5000 Hours
Remove

      Items
Ushio QIH240-1600/E, T3 Halogen, 1600 Watts, 5000 Hours Ushio QIH240-1600/E, T3 Halogen, 1600 Watts, 5000 Hours


Ushio QIH240-1600/E, T3 Halogen, 1600 Watts, 5000 Hours
Ushio QIH240-1600/E, T3 Halogen, 1600 Watts, 5000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB260951
Price: $40.95 ea.
(Sold in pkg of 20, $819.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

QIH240-1600/E, T3, 1600 watt, 240volt, 5000 hour rated bulb with R7S base.

Click for Specification Sheet

Product Specifications
BRAND Ushio
ENVELOPE DIAMETER (IN) --
ENVELOPE DIAMETER (MM) 10
MAXIMUM OVERALL LENGTH (IN.) --
MAXIMUM OVERALL LENGTH (MM) 499
COLOR CLEAR
KELVIN 2500
VOLTAGE 240
WATTS 1600
AVERAGE LIFE HOURS 5000
BURN POSITION H4
LAMP CODE QIH240-1600/E
SHAPE T3
BASE R7S
FILAMENT C-6
FILL Halogen
CARTON QTY 20
MANUFACTURERS PART NUMBER 1001328


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TPI Portable Electric Infrared Heater Pre-Wired FHK-212-1CA - 1800W 120V 1 PH

TPI Portable Electric Infrared Heater Pre-Wired FHK-212-1CA - 1800W 120V 1 PH

From $265.95
More Info
Add to Cart
TPI Heavy Duty Metal Sheath Infrared Heater CH2121C - 1800W 120V 1 PH

TPI Heavy Duty Metal Sheath Infrared Heater CH2121C - 1800W 120V 1 PH

FREE Shipping
From $226.95
More Info
Add to Cart
TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V

TPI Portable Infrared Heat Panel HP-5-QT - 4800W 240V

From $1,619.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)