Berko® Fan Forced Cabinet Unit Heater CUHS93505203FF 208V, 5000/3300 Watts, 1 Fan

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Berko® Fan Forced Cabinet Unit Heater CUHS93505203FF 208V, 5000/3300 Watts, 1 Fan

Item #: WBB729747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,944.00 ea.
3+ $1,827.00 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Berko® Fan Forced Fan Forced Cabinet Unit Heater CUHS93505203FF 208V, 5000/3300 Watts, 1 Fan

Used in offices, stores, schools, churches, hospitals, dormitories, airport terminals, reception rooms, entrance lobbies, corridors, and stairways.

Features

  • Can be mounted on the ceiling, floor or wall
  • Heaters can be mounted on the surface, full recessed or semi-recessed
  • Mounted for air discharge up or down or on end the air can be discharged either left or right

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES35
    • WIDTH INCHES9-7/8
    • HEIGHT INCHES26-3/8
    • WEIGHT LBS120
    • COLORNeutral Gray
    • CONSTRUCTIONSteel
    • BTU HIGH17100
    • CFM HIGH250
    • VOLTAGE208
    • PHASE3
    • WATTS HIGH5000
    • WATTS LOW3300
    • KILOWATTS5 / 3.3
    • APPROVALcULus
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCUHS93505483FF
    • AMPS HIGH6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!