Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Berko® Plenum Rated Unit Heater BPH2104324 480V, 10000 W, 10 KW, 13.17 Amps

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Berko® Plenum Rated Unit Heater BPH2104324 480V, 10000 W, 10 KW, 13.17 Amps

Item #: WBB729710

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2
$1,239.00 ea.
3+ $1,189.00 ea.
Product Information
Warranty
Product Q&A
Berko® Plenum Rated Unit Heater BPH2104324 480V, 10000 W, 10 KW, 13.17 Amps

Features

  • Concealed areas of high rise commercial buildings
  • Concession stands at sport facilities
  • Supplemental heat for school bathrooms
  • Plenum areas above large lobbies, and foyers
  • Large entrance ways
  • Use to pre-heat outside air
  • ETL design certified for plenum and concealed space applications
  • Compact size, zero clearance, design for horizontal installation
  • Versatile full featured design with easy serviceability
  • Rugged powder coated steel construction
  • Heavy duty steel finned heating element
  • Made in the USA.



Click here to view Spec Sheet.

Click here to view Manual.

Documents are in PDF format

Product Specifications

    • BRANDBerko®
    • LENGTH INCHES35.5
    • WIDTH INCHES18
    • HEIGHT INCHES18
    • WEIGHT LBS69
    • COLORNeutral Grey
    • CONSTRUCTIONSteel
    • BTU HIGH34130
    • CFM HIGH1000
    • HIGH SPEED RISE °F31 / 16
    • VOLTAGE480
    • PHASE3
    • AMPS13.17
    • WATTS10000
    • KILOWATTS10
    • APPROVALcETLus Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERBPH2104324
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.